Shop All Thread Insert Tools
Avk
Insert Installation Tool, 5/16-18, Steel
Mfr # AKPT6P518
Zoro # G9223444
product price: $2,326.99
/ea
Free Shipping & Returns
$2,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size 5/16"-18
- Length 9 in
- Application For Installation of Threaded Inserts
- Rivet Nut Style Knurled
Product Information
- Brand Avk
- MFR # AKPT6P518
- Zoro # G9223444
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16"-18 |
Length | 9 in |
Size | 5/16-18 |
Overall Length | 9 in |
Compatible Thread Size | 5/16"-18 |
Mandrel Sizes Included | 5/16"-18 |
Details
Item | Insert Installation Tool |
Type | Pneumatic |
Application | For Installation of Threaded Inserts |
Rivet Nut Style | Knurled |
For Use With | Threaded Inserts |
Thread Type | UNC |
Construction | Steel |
Material | Steel |
For Use With Tool | Installation Tool |
Power Source | Pneumatic |
System of Measurement | Inch |
Tool Type | Pneumatic Installation Tool |
Compatible Rivet Nut Material | Steel |
Compatible Rivet Nut Body Type | Hex |
Description
Insert Installation Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size 5/16 In.-18, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Steel, Mandrel Sizes Included 5/16 In.-18, Material Steel, Overall Length 9 in, System of Measurement Inch, Power Source Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768PF)
- BETA 21mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421021)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- HHIP 3/8" AR-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0006)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- AVK Insert Installation Tool, 10-24, Steel (AKPT15P1024)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- STANLEY ENGINEERED FASTENING Prewinder, Steel w/Plastic Housing, 3/8-24 (7552-6)
- Avk Thread Insert Tools