Shop All Thread Insert Tools
Avk
Expandable Tool, 8-32, Steel
Mfr # AA181-832
Zoro # G9676511
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size 8-32
- Application For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
- Material Steel
- For Use With 8-32 Inserts
Product Information
- Brand Avk
- MFR # AA181-832
- Zoro # G9676511
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Overall Length | 1 5/32 in |
Compatible Thread Size | #8-32 |
Details
Item | Expandable Tool |
Type | Pneumatic |
Application | For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip |
Material | Steel |
For Use With | 8-32 Inserts |
Thread Type | UNC |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Tool Type | Expandable Tool |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Round |
Product Type | Expandable Tool |
Description
Expandable Tool, Product Type Expandable Tool, Compatible Tool Type Expandable Tool, Compatible Thread Size #8-32, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 5/32 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short (J46205)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74112)
- DICKIES Bag/Tote, 20" (57033)
- AVK Expandable Tool, 10-32, Steel (AA181-1032)
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- AVK Expandable Tool, M8 x 1.25, Steel (AA181-8125)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- Avk Thread Insert Tools