Shop All Thread Insert Tools
Avk
Expandable Tool, 1/4-20, Steel
Mfr # AA181-420
Zoro # G9676484
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Use With Internal Thread Size 1/4-20
- Application For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
- For Use With 1/4-20 Inserts
- Material Steel
Product Information
- Brand Avk
- MFR # AA181-420
- Zoro # G9676484
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4-20 |
Overall Length | 1 13/32 in |
Compatible Thread Size | 1/4"-20 |
Details
Item | Expandable Tool |
Type | Manual |
Application | For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip |
For Use With | 1/4-20 Inserts |
Material | Steel |
Thread Type | UNC |
Compatible Tool Type | Expandable Tool |
Compatible Rivet Nut Body Type | Round |
Product Type | Expandable Tool |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
System of Measurement | Inch |
Description
Expandable Tool, Product Type Expandable Tool, Compatible Tool Type Expandable Tool, Compatible Thread Size 1/4 In.-20, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 13/32 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Groover, Bronze 8" X 8" Bit 1" X 3/8" Wood Handle (12-791)
- INGERSOLL-RAND Air Cut Off Tool, Ind Duty, 20k rpm, 25 cfm (G1A200RH63)
- STRINGLINER Stringliner .1 Twisted Orange Nylon Pro Reel Reloadable Construction Line 25 (25006)
- PROTO Adjustable Wrench (J704SLA)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- AVK Expandable Tool, 10-32, Steel (AA181-1032)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE53)
- Avk Thread Insert Tools