Shop All Thread Insert Tools
Avk
Expandable Tool, 10-32, Steel
Mfr # AA181-1032
Zoro # G9676493
original price:
$20.39
5% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size 10-32
- Application For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
- For Use With 10-32 Inserts
- Thread Type UNF
Product Information
- Brand Avk
- MFR # AA181-1032
- Zoro # G9676493
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-32 |
Overall Length | 1 13/32 in |
Compatible Thread Size | #10-32 |
Details
Item | Expandable Tool |
Type | Pneumatic |
Application | For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip |
For Use With | 10-32 Inserts |
Thread Type | UNF |
Material | Steel |
Compatible Tool Type | Expandable Tool |
Product Type | Expandable Tool |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Round |
Description
Expandable Tool, Product Type Expandable Tool, Compatible Tool Type Expandable Tool, Compatible Thread Size #10-32, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 13/32 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade Thin Metal (A-96104)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- HHIP 3/8" Abrasive Cut-Off Wheel Mandrel (3900-6375)
- AVK Expandable Tool, 1/4-20, Steel (AA181-420)
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- AVK Insert Installation Tool, M10 x 1.5, Steel (AKPT6P1015)
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- AVK Insert Installation Tool, 10-24, Steel (AKPT15P1024)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- Avk Thread Insert Tools