Shop All TV Mounts & Stands
Avf
AVF Group EL204B-A Ecomount Multiple Position Arm
Mfr # EL204B-A
Zoro # G004054679
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avf
- MFR # EL204B-A
- Zoro # G004054679
- UPC # 752752002138
- Country of Origin China
- Category TV Mounts & Stands
Description
Features
- Product Type - Multiple Position Arm
- Device Supported - Flat Panel Display
- VESA Mount Standard - 75 x 75 200 x 200
- Minimum Screen Size Supported - 32 in.
- Color - Textured Black
- Depth - 15.9 in.
- Compatibility - Flat Panel TV
- Material - Steel
- Height - 9.5 in.
- Width - 9.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- ILC Replacement for Toshiba Pa3714u-1aca AC Adapter (PA3714U-1ACA AC ADAPTER TOSHIBA)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 2PK (MAX3985660)
- KELLYREST Underdesk Keyboard Drawer, Mse Platform-Gray (KCS39180)
- AMTEX Wall Mount TV Bracket, 17.52x4.80" (YW-T016)
- BARKAN MOUNTS Barkan 19 - 65 inch Tilt Flat / Curved TV Wall Mount w/Integrated HDTV Indoor Antenna 5dB Gain (TVA31)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors BLK (MI-31114B)
- MANHATTAN COMFORT Cabrini TV Stand and Floating Wall TV Panel 1.8, Black (2-1541382253)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Tempered Glass, Black (I 2588)
- MOUNT-IT Floating Wall Shelf Bracket (SINGLE) (MI-8401)
- Avf TV Mounts & Stands