Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, PK90
Mfr # 04224
Zoro # G7516549
product price: $14.99
/pk 90, $0.17/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Size 8.5 x 11
- Adhesive Removable Self-Adhesive
Product Information
- Brand Avery
- MFR # 04224
- Zoro # G7516549
- UPC # 72782042240
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Weight | 0.253 lbs |
Labels Across | 3 |
Labels Per Unit | 6 |
Shape | Rectangular |
Labels Per Sheet | 18 |
Description
Avery® White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, 90/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- SAFETY WORKS Lg Hi Vis Yel Rain Pant (3NR3000L)
- DANNER Hiker Boot, EE, 12, Brown, PR (13860-12EE)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (60524)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- AVERY Label, Remv, 3X1-1/2, We, 150 150PK (AVE05440)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 7x10, Wt, PK15 (61515)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Orange, 840/Pack (5062)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (206BYPX)
- Avery Label Maker Tapes, Labels, Signs & Tags