Shop All Shipping Tags
Avery
Unstrung Shipping Tags, 11.5 pt. Stock, 6.25 x 3.13, Manila, 1000PK
Mfr # 12308
Zoro # G605674566
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tag Color Manila
- Tag Material 11.5-Point, 100% Wood-Pulp Stock
- Includes 1,000 unstrung tags.
- Max. Wire Size 6.25 x 3.13
Product Information
- Brand Avery
- MFR # 12308
- Zoro # G605674566
- Country of Origin Mexico
- Category Shipping Tags
Dimensions
Max. Wire Size | 6.25 x 3.13 |
Details
Item | Tags |
Tag Color | Manila |
Tag Material | 11.5-Point, 100% Wood-Pulp Stock |
Includes | 1,000 unstrung tags. |
Description
Whether you're shipping items short or long distances, you want to ensure your shipping information stays put. These shipping tags offer a smooth writing surface with a background that makes your text stand out for easy reading. Each tag features a reinforced eyelet for extra strength to hold the tag firmly without ripping through the cardstock. Tags are made of 11.5 point stock and are handwrite only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOYCE CHEN Original Unlimited Kitchen Scissors Yellow (J51-0622)
- MAIL BOSS Mail Boss 7162 Metro Wall Mount Locking Mail Boss Black (7162)
- MSSC Foam Pad for Rolmark Ink 5 x 7 in. (RM-50)
- SHARP Magenta Toner Cartridge 13K Yield (MXC50TM)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- AVERY Tags, Shipping, #5, Plain, Grn 1000PK (AVE12365)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.25 x 2.13, Manila, 1000PK (12604)
- AVERY Tags, Shipping, #3, Strung, Mla 1000PK (AVE12503)
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 2.75 x 1.38, Manila, 1000PK (12301)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12604)
- BSC PREFERRED 6 1/4 x 3 1/8'' 10 Pt. Manila Shipping Tags, 1000PK (G30081)
- Avery Package Labels & Shipping Equipment