Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600
Mfr # 60526
Zoro # G7514449
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Features For Inkjet Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets.
Product Information
- Brand Avery
- MFR # 60526
- Zoro # G7514449
- UPC # 72782605261
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 2 x 2 |
Details
Printer Series Compatibility | Inkjet Printers |
Item | Labels |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Features | For Inkjet Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets. |
Weight | 1.518 lbs |
Labels Per Sheet | 12 |
Labels Per Unit | 600 |
Labels Across | 3 |
Shape | Rectangular |
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 2 x 2, White, 12/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- PANDUIT Thermal Transfer Label, 1x2.25, PK1000 (S100X225YAJ)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE ROMEO CN PR, MENS PR (A7505-10.5M)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 3/4" Dia, Black, 1008/Pack (5459)
- AVERY White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, PK90 (04224)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-72-461)
- Avery Safety Labels