Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100
Mfr # 60522
Zoro # G7516479
product price: $87.85
/pk 100, $0.88/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Features For Inkjet Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets.
Product Information
- Brand Avery
- MFR # 60522
- Zoro # G7516479
- UPC # 72782605223
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 4.75 x 7.75 |
Details
Printer Series Compatibility | Inkjet Printers |
Item | Labels |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Features | For Inkjet Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets. |
Weight | 1.518 lbs |
Labels Per Sheet | 2 |
Labels Across | 1 |
Labels Per Unit | 100 |
Shape | Rectangular |
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 4.75 x 7.75, White, 2/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 45 gal., Yellow Legs (1045ML-50)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 8 Pack (DL1-OR-10-KT-8)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-8-4)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 8x8, Wht, PK15 (61513)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- AVERY UltraDuty GHS Chemical Waterproof and UV ResLabels, 8.5x11, Wht, PK50 (60501)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- Avery Safety Labels