Shop All File Folders
Avery
Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48
Mfr # 74866
Zoro # G1240917
product price: $6.89
/pk 48, $0.14/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Tab Type All-Purpose Tabs
- Material Plastic
- Tab Cut 1/5-Cut
- Height 1"
Product Information
- Brand Avery
- MFR # 74866
- Zoro # G1240917
- UPC # 072782748661
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 2.5" |
Height | 1" |
Details
Item | File Inserts/Tabs |
Color | Assorted Primary |
Tab Type | All-Purpose Tabs |
Material | Plastic |
Tab Cut | 1/5-Cut |
Features | Margin Tabs—Wide, slim-body, 2.5" x 1" tabs fit on the margins of pages without obscuring text. |
Weight | 0.056 lbs |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Plastic |
Assortment | Blue; Green; Red; Yellow |
Description
Ultra Tabs Repositionable Tabs,2,PK 48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 42", Kraft, 20/Bundle (22XK49)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- US CARGO CONTROL Moving Blankets - Preferred Mover Single Pack - 78-80 lbs/dozen (MBPREFERRED78-EA)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- AVERY White Tabbed File Folder 156 pk, 156PK (06141)
- AVERY Folder, 2Pocket, W/Fastnr, Lbe 25PK (AVE47976)
- AVERY Folder, 2Pocket, W/Fastnr, Bk 25PK (AVE47978)
- AVERY Big Tab Insertable Plastic Dividers, 5-Ta (7278211900)
- AVERY Folder, 2-Pocket, Letter, Red 25PK (AVE47989)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100 (10776)
- Avery File Folders