Shop All Arts & Crafts
Avery
Stick, Glue, 1.27 oz., Clear, PK6
Mfr # 98073
Zoro # G6900673
product price: $11.19
/pk 6, $1.87/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Application For Paper, Cardboard, Fabric and Photos
- Size 1.27 oz.
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features Value Pack—Stock up and save!
Product Information
- Brand Avery
- MFR # 98073
- Zoro # G6900673
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 1.27 oz. |
Details
Item | Adhesives/Glues |
Color | Clear |
Application | For Paper, Cardboard, Fabric and Photos |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Value Pack—Stock up and save! |
Capacity | 1.27 oz |
Use With | Cardboard; Fabric; Paper |
Description
Stick,Glue,1.27 oz.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- CARDINAL 2" View D-Ring Binder, Black (17501)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1560-SD)
- TICONDEROGA Pencils, #2 Soft, Black, Unsharpened, PK48, 48PK (13926)
- AVERY Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack (8938)
- AVERY Fabric Transfers, 8.5 x 11, White, PK5, 5PK (3302)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3275)
- AVERY Permanent Glue Stic, 1.27 oz, Applies Purple, Dries Clear (00226)
- PACON Paper, Construction, 12x 18", Assorted, PK50 (102941)
- Avery