Shop All Shipping Labels
Avery
Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK25
Mfr # 05265
Zoro # G7328617
product price: $17.99
/pk 25, $0.72/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Size 8.5 x 11
Product Information
- Brand Avery
- MFR # 05265
- Zoro # G7328617
- UPC # 72782052652
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Features | 8.5 x 11 Sheets for Laser Printers |
Weight | 0.734 lbs |
Labels Per Sheet | 1 |
Machine Compatibility | Laser Printers |
Labels Per Unit | 25 |
Description
Avery® Shipping Labels with TrueBlock Technology, Laser Printers, 8.5 x 11, White, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Liquid Washable Watercolor Paints, 8 Ounces, Assorted Metallics, 6 PK (1567857)
- BIC Mechanical Pencil, 0.7mm, Blue, PK12 (BICMV711BK)
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- AVERY Avery Print-To-The-Edge Easy Peel Labels with TrueBlock, 1-1/2 x 1-1/2, White, 600/Pk (22805)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 1-1/4 x 3-3/4, Matte White, 300/Pack (6879)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- AVERY Shipping Labels w/TrueBlock Technology, Laser, 5.5x8.5, White, PK200 (05126)
- AVERY Matte Clear Shipping Labels, Sure, PK100 (18863)
- AVERY Label, Inkjet, Shpng, 2X4,1000 1000PK (AVE8463)
- DECKER TAPE PRODUCTS Label, DL1171, GLASS-DO NOT LAY FLAT, 3" X 5" (DL1171)
- Avery Shipping Labels