Shop All Shipping Labels
Avery
Shipping Labels w/ TrueBlock Technology, Inkjet Printers, 3.33 x 4, White, 150PK
Mfr # 08164
Zoro # G105674707
product price: $12.19
/pk 150, $0.08/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Min. Wire Size 3.33 x 4
- Shape Rectangular
- Printer Series Compatibility Inkjet Printers
Product Information
- Brand Avery
- MFR # 08164
- Zoro # G105674707
- UPC # 72782081645
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Min. Wire Size | 3.33 x 4 |
Max. Wire Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Color | White |
Shape | Rectangular |
Printer Series Compatibility | Inkjet Printers |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 6 |
Features | 8.5 x 11 Sure Feed® Sheets for Inkjet Printers—Designed for reliable printer feed. |
Labels Per Unit | 150 |
Description
Make sure your packages get where they're supposed to go without any confusing markings showing through when you use these shipping labels. TrueBlock Technology completely covers everything underneath. The adhesive sticks to more tough surfaces, ensuring your label doesn't fall off your package. It's easy to create custom labels with logos, barcodes and more. Just print your labels right from your own printer. It's easier than ever to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- BANKERS BOX Letter Sorter, Black (FEL6171301)
- BANKERS BOX Banker Box, Lgl, 700Lb, Wht/Blue, PK12 (00702)
- SCENIC SAND Scenic Sand 14551 5 lbs Activa Scenic Sand Bag; Bright Red (14551)
- AVERY Matte Clear Return Address Labels, PK800 (18667)
- AVERY Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 2.63, White, 3000PK (05160)
- AVERY Label, Inkj, Sheet, 8.5X11,100PK (AVE8465)
- AVERY Easy Peel Address Labels, Sure Fe, PK300 (18160)
- AVERY 05784 2'' x 4'' Kraft Brown Shipping Labels, 250PK (15405784)
- AVERY Square Print-to-the-Edge Labels, Inkjet/Laser, 2x2, Kraft Brown, PK300 (22846)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- Avery Package Labels & Shipping Equipment