Shop All Printer Labels
Avery Dennison
Return Address Labels, 30Up, White, PK1500
Mfr # 5195
Zoro # G5011785
product price: $13.89
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Green Environmental Attribute FSC Mix
- Standards FSC Certified
- Adhesive Permanent Self-Adhesive
Product Information
- Brand Avery Dennison
- MFR # 5195
- Zoro # G5011785
- UPC # 072782051952
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 1.75 |
Details
Item | Return Address Labels,30Up,White,PK1500 |
Printer Series Compatibility | Laser Printers |
Color | White |
Green Environmental Attribute | FSC Mix |
Standards | FSC Certified |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Total Number of Labels | 1500 |
Shape | Rectangular |
Background Color | White |
Label Maker Tape Finish | Matte |
Weight | 0.647 lbs |
Features | Stick & Stay, Smudge-free, Customizable, Jam Resistant, Permanent Adhesive, Easy Peel |
Labels Per Sheet | 60 |
Description
Easy Peel(R) Address Labels, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Swipe Card Time Clock System, Digital, (TTEZEK)
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- AVERY DENNISON Label, 4"X2", White, PK100 (05444)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Label, 0.75", Round, NeRed, PK1008 (05467)
- SMEAD Label, Alphabetic, Color-Coded, Letter R, Brown, 500/Roll (67088)
- Avery Dennison Printer Labels