Shop All Identification Labels
Avery
Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK
Mfr # AVE8066
Zoro # G101817849
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color White
- Features Removable; Stick & Stay; Jam Resistant; Reusable
Product Information
- Brand Avery
- MFR # AVE8066
- Zoro # G101817849
- UPC # 72782080662
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 3-7/16" |
Max. Label Width | 21/32" |
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | White |
Features | Removable; Stick & Stay; Jam Resistant; Reusable |
No. of Labels | 750 |
Finish | Matte |
Type | File Folder Label |
Item | Removable File Folder Labels |
Adhesive | Removable |
Description
Labels stick, stay and remove cleanly to make changes and revisions. Each label adheres to smooth surfaces, including paper, cardboard, plastic, wood, glass, metal and more. Labels are sized for 1/3-cut tabs on file folders and can be customized with a laser or inkjet printer. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Each sheet has 30 labels on FSC certified label paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- SHOWA Cut Resistant Gloves, Gray, S, PR (541-S)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- AVERY Printable Blank Oval Labels, 1.5", PK450 (22564)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- AVERY Label, Round, 1.25""Dia, Neonoe 400PK (AVE05476)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- Avery Identification Labels