Shop All Dividers & Tabs
Avery
Print and Apply Index Maker Clear Label Dividers, 5 White Tabs, Letter
Mfr # 11490
Zoro # G7733809
original price:
$6.89
7% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ring Binders
- Color White
- Material Plastic
- Size 11 x 8.5
- Weight 0.25 lbs
Product Information
- Brand Avery
- MFR # 11490
- Zoro # G7733809
- UPC # 72782114909
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
For Use With | Ring Binders |
Color | White |
Material | Plastic |
Weight | 0.25 lbs |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Index Tabs - Item | Index Dividers |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Index Divider Style | Customizable |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 5-Tab |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Description
Avery® Print and Apply Index Maker Clear Label Dividers, 5 White Tabs, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- OFFICEMATE Call Bell, Nickel, 3 3/8 Diameter (93671)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- AVERY Index, Legal, Sdtab, 25-50 25PK (AVE01331)
- AVERY Big Tab Insertable Dividers, 5 Cle, PK24 (11113)
- AVERY Avery® Plastic Two-Pocket Insertable Dividers, Assorted, 8 Tabs/Set (11907)
- AVERY Big Tab Insertable Pocket Dividers, PK3 (11255)
- AVERY Avery® Big Tab™ Insertable Dividers 11110, Buff Paper, 5 Clear Tabs, 1 Set (7278211110)
- AVERY Avery® Ready Index® Table of Contents Dividers 11132, 8-Tab Set (7278211132)
- AVERY Dividers, Write-On, Ersbl, 8Tb 48PK (AVE23079)
- Avery Dividers & Tabs