Shop All Printer Labels
Avery
PermaTrack Metallic Asset Tag Labels, Laser Printers, 0.75 x 2, Metallic Silver, PK240, 240PK
Mfr # 61524
Zoro # G206437324
product price: $61.99
/pk 240, $0.26/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Metallic Silver
- Labels per Roll 240
- Shape Rectangular
- Material Polyester
Product Information
- Brand Avery
- MFR # 61524
- Zoro # G206437324
- UPC # 72782615246
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | Metallic Silver |
Labels per Roll | 240 |
Shape | Rectangular |
Material | Polyester |
Adhesive | Self-Adhesive |
Background Color | Metallic Silver |
Label Maker Tape Finish | Gloss |
Labels Per Sheet | 30 |
Labels Across | 3 |
Description
Create your own heavy duty metallic asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Labels feature a strong adhesive and the durable metallic material is chemical resistant, waterproof and abrasion resistant. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Frameless Designer Cork Bulletin Board, 3 (35011)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- PENAGAIN Ink Refills, Black Ink, PK24 (00028)
- SHARPIE Clear View Neon Color Assorted Chisel Tip Highlighter , 4PK (1950749)
- AVERY Avery® Permanent ID Labels, Laser/Inkjet, 2 x 2-5/8, White, 225/Pack (6572)
- AVERY Diskette Labels, Laser/Ink, 3.5", PK630 (5196)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Magenta, 750/Pack (5970)
- AVERY Return Address Labels, Sure Fee, PK20000 (5967)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- AVERY Rectangular Color Coding Labels, 1, PK72 (6722)
- ROOMFACTORY Bazic Gold Foil Alphabet Label (378/Pack) Pack of 24 (RO1260114)
- Avery Printer Labels