Shop All Binders
Avery
Nonstick Heavy-Duty View Binders, One Tou
Mfr # 7771105304
Zoro # G2118157
product price: $7.29
/ea
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 220
- Color White
- Number of Rings 3
- Material Poly
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 220 |
Color | White |
Number of Rings | 3 |
Material | Poly |
Binder Features | Non-stick, Clear Overlay, Heavy Duty, Exposed Rivet, PVC-free, Gap-free Ring, Stacked Pocket |
Number of Pockets | 4 |
Item | Nonstick Heavy-Duty View Binders,One Tou |
Type | Presentation Binder |
Ring Type | Slant D-Ring |
Sheet Standard | Letter |
Recycled Content | 0.56 |
Recycled | Yes |
Pocket Location | Internal |
Fastener Location | Back-Mounted |
Post Consumer Waste | 0.45 |
Description
Item Nonstick Heavy-Duty View Binders,One Tou
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In (1AYF3)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- RICOH Black Toner Cartridge 43K YLD (821255)
- ADAM EQUIPMENT Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations (CPWplus 75L)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 3" Cap, 11x8.5, White, PK2 (79791)
- AVERY Binder, EZD Ring, Label Holder, 1", Black (08302)
- AVERY 2" Slant Ring Durable Binder, Red (AVE27203)
- AVERY Binder, Durable, Slant Rings, 2", Blue (27551)
- AVERY 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- AVERY Round Ring View Binder, 1/2", White (05706)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- Avery Binders