Shop All Binders
Avery
Mini Durable Binder, 2" Round Rings, 375 S
Mfr # 7771127554
Zoro # G2119164
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rings 3
- Material Vinyl
- Number of Pockets 2
- Ring Type Round
Product Information
Dimensions
Ring Size | 2 in |
For Document Width | 5 1/2 in |
For Document Length | 8 1/2 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Number of Pockets | 2 |
Item | Ring Binder |
Ring Type | Round |
Cover Type | Plain |
Sheet Capacity | 375 |
Description
Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Small Zinc-Plated Silver Steel 4.125 in. L Rope Binding Hook 150 lb (02-3968-501)
- SOLO Hybrid Briefcase Backpack, 2-3/4"Wx17-1/2"Lx12-1/2"H, Bronze (USLUBN3503)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- 2000 PLUS Replacement Ink Pad, Blue (65474)
- AVERY Heavy-Duty View 3 Ring Binder, 2" One To (79792)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 2" Cap, 11x8.5, White, PK4 (79790)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- AVERY Showcase Economy View Binder, Round Rin (19700)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- AVERY 5" D-Ring Binder, Heavy Duty, Red (AVE79586)
- Avery Binders