Shop All Name Badges
Avery
Mighty Badge Name Badge Holder Kit, Horizontal, 3x1, Laser, Slvr, PK50
Mfr # 7771171208
Zoro # G4055281
product price: $402.99
/pk 50, $8.06/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Width 1"
- Color Clear; White
- Material Polycarbonate
- Includes (50) Silver Steel Plates; (50) Lens Covers; (50) Magnets; (60) Clear Inserts; (60) White Inserts
Product Information
- Brand Avery
- MFR # 7771171208
- Zoro # G4055281
- UPC # 77711712089
- Country of Origin Canada
- Category Name Badges
Dimensions
Length | 3" |
Width | 1" |
Sheet Length | 11" |
Details
Item | Name Badge Kits |
Color | Clear; White |
Material | Polycarbonate |
Includes | (50) Silver Steel Plates; (50) Lens Covers; (50) Magnets; (60) Clear Inserts; (60) White Inserts |
Features | Complete Kit for Laser Printers |
Weight | 2.8 lbs |
Machine Compatibility | Laser Printers |
Orientation | Horizontal |
Name Badge Label Color | Assorted |
Name Badge Holder Color | Silver |
Sheets per Unit | 6 |
Name Badges Per Sheet | 20 |
Name Badges per Unit | 50 |
Load Style | Snap-on |
Description
Avery® The Mighty Badge Name Badge Holder Kit, Horizontal, 3 x 1, Laser, Silver, 50 Holders/120 Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Black Toner Cartridge 20K Yield (MXC50TB)
- AVERY Printable Wraparound Rectangle Lab, PK50 (22838)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- FROGGY'S FOG Faze Haze Water Based Haze Juice for Antari, Chauvet, and Martin Compact Hazers - 4 Gallon Case (DS-FH-4)
- AVERY Avery® Secure Top Heavy-Duty Badge Holders, Horizontal, 4" x 3", Clear, 25/Pack (74471)
- AVERY Flexible Self-Adhesive Mini Name Badge Labels, 1 x 3.75, Hello, Assorted, 100PK (5154)
- AVERY Avery® EcoFriendly Adhesive Name Badges, 2-1/3" x 3-3/8", White, 400 Labels/Box (45395)
- AVERY Flexible Adhesive Name Badge Label, 3.38x2.33, White/Blue Border, PK40 (05151)
- AVERY Self-Laminating Name Badges, 2-1/4, PK30 (5362)
- AVERY Avery® Pin Style Name Badges, 3"x 4", Clear, 100/Box (74540)
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- Avery Name Badges