Shop All Key Rings
Avery
Metal Rim Key Tags, 1.25" Ring Size, White, 500 PK
Mfr # AVE14313
Zoro # G201846602
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Tag
- Material Metal
- Color White
- Ring Size 1.25"
- Features Tear Resistant; Wear Resistant; Pre-punched; Hole-punched; Hook & Loop Fastener; Write-on; Durable; Sturdy
Product Information
Dimensions
Ring Size | 1.25" |
Details
Item | Metal Rim Key Tags |
Type | Key Tag |
Material | Metal |
Color | White |
Features | Tear Resistant; Wear Resistant; Pre-punched; Hole-punched; Hook & Loop Fastener; Write-on; Durable; Sturdy |
Attachment Type | String |
Description
Metal Rim Tags with string are made of white cardstock with a rim of durable metal. The cardstock provides a smooth, clean surface for writing. Nontarnish metal rim reinforces the tag to keep it from bending, twisting or tearing, making the tags ideal for situations where they will be handled frequently or roughly. The knotted white string lets you easily attach the tag to your item and remove the tag without tying and untying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Satin S/S Spring Action Door Closer (W95-1020)
- LAB LAB: Best A2 Bottom Pin .135-2A (100 Polybag)(B135B) (LAB-B2AP1)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- DON-JO 4" x 16" Push Plate Cut for Lever (CFL71630)
- AVERY Metal Rim Key Tags, 1-1/4" Diamete, PK25, 25 PK (11020)
- AVERY 1.25" dia. Ring Size, Assorted, 50 PK (11026)
- LUCKY LINE LuckyLine: 1 SPLIT RING BPS 2/CD (LKL-77402)
- GERBER Shard Key Chain Tool, Black, 2-3/4in.L (31-002965)
- LUCKY LINE LuckyLine: 1-1/4 BRASS TAG 1 HOLE, PK 100 (LKL-26012)
- KEY-BAK Hi capacity Badge and Key Retractor, 24 in. Cord, Carabiner Attach, Hi Capacity Dual ID/Split Ring End (0KB12-0A22)
- LUCKY LINE PROD CARABINER KEY CHAIN ASST (46001)
- Avery Key Rings