Shop All Binders
Avery
Legal 3-Ring Durable View Binder w/Round Rings, 14x8.5, 1" Cap, White
Mfr # 7771116500
Zoro # G1240795
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 14 x 8.5
Product Information
Dimensions
Size | 14 x 8.5 |
Binder Sheet Size | 14 x 8.5 |
Binder Size Capacity | 1" |
Details
Binder Sheet Capacity | 175 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Legal 3-Ring Durable View Binder w/Round |
Weight | 1.6 lbs |
Binder Type | Ring |
Inside Pocket Description | One Front; One Back |
Ring Mounting | Back |
Binder Color(s) | White |
Insert Description | Front; Spine; Back |
Binder Style | View |
Ring Style | Round-Ring |
Description
Item Legal 3-Ring Durable View Binder w/Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- DIXON TICONDEROGA Triangular Colored Pencils, Non-Toxic, 12/PK, Assorted PK (DIX25120)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- AVERY Binder Spine Inserts, 1-1/2" Capacity, 25/PK, White 25PK (AVE89105)
- AVERY 1-1/2" Slant Ring Durable Binder, Red (AVE27202)
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- AVERY Sleeve, Plastic, Crnrlock, Ast 3PK (AVE75310)
- AVERY Heavy-Duty View 3 Ring Binder, 3" One To (79793)
- RAIKA 8in x 10in Zipper PortfoLio Binder with Insert Brown (VI 181 BROWN)
- Avery Binders