Shop All Printer Labels
Avery Dennison
Laser Labels, 1x2-5/8, Yellow, PK750
Mfr # 5972
Zoro # G5011295
original price:
$30.79
5% off
new price: $29.25
/pk 750, $0.04/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Neon Yellow
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Product Information
- Brand Avery Dennison
- MFR # 5972
- Zoro # G5011295
- UPC # 072782059729
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Laser Labels,1x2-5/8,Yellow,PK750 |
Printer Series Compatibility | Laser Printers |
Color | Neon Yellow |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | Neon Yellow |
Product Type | High-Visibility ID Labels |
Weight | 0.757 lbs |
Features | Laser Permanent Neon Rectangular Labels with Sure Feed®—Ensuring a reliable printer feed. |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Description
High-Visibility ID Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- ILC Replacement For EREPLACEMENTS, Q2612A (Q2612A)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- ZORO SELECT Bubble Bags, 3/16 In, 23-1/2x18 In, PK100 (5VEZ5)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- AVERY DENNISON Clr Address Labels, Inkjet, 1.33"x4", PK350 (8662)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- AVERY DENNISON Laser Label Color Print 18Up, White, PK450 (6871)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK40 (8692)
- Avery Dennison Printer Labels