Shop All Printer Labels
Avery
Avery® Clear Easy Peel® Address Labels for Laser Printers 5660®, 1" x 2-5/8", 1, 500 Labels
Mfr # 727825660
Zoro # G2899495
original price:
$47.69
new price: $47.59
/pk 50, $0.95/ea
Sold in multiples of 5 for $237.95
$237.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1 in
- Labels per Sheet 30
- Color Clear
- Adhesive Permanent
- Total Number of Labels 1,500
Product Information
- Brand Avery
- MFR # 727825660
- Zoro # G2899495
- UPC # 072782056605
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1 in |
Width | 2-5/8" |
Height | 1" |
Label Width | 2 5/8 in |
Details
Item | Laser Label |
Labels per Sheet | 30 |
Color | Clear |
Adhesive | Permanent |
Total Number of Labels | 1,500 |
No. of Labels | 1500 |
Style | Address |
Avery Template Number | 5,660 |
Material | Synthetic Film |
For Use With | Laser |
Recycled Content | 0 % |
Laminated | No |
Description
Laser Label, Avery Template Number 5,660, For Use With Laser, Label Height 1 in, Label Width 2 5/8 in, Color Clear, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 30, Total Number of Labels 1,500, Recycled Content 0 Percent, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- SCREW-IT-AGAIN Sia Wood Anchor-10 Pack (SIA-10PK)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- PILOT Roller Ball Roller Ball Pen, Extra Fine 0.5 mm, Assorted PK7 (PIL26015)
- AVERY White Easy Peel Address Labels wi, PK750 (7278205260)
- AVERY ID Labels, Sure Feed Technology, PK480 (6570)
- AVERY Avery Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Green, 450/Pack (5791)
- AVERY PermaTrack Metallic Asset Tag Labels, Laser Printers, 0.75 x 2, Metallic Silver, PK240, 240PK (61524)
- AVERY Avery® Permanent Self-Adhesive Laser/Inkjet File Folder Labels, White, 1500/Box (5366)
- AVERY Color Printing Labels, Sure Feed, PK600 (8250)
- AVERY Avery® Clear File Folder Labels for Laser and Inkjet Printers 5029, 2/3" x 3-7/16", Pack of 450 (7278205029)
- Avery Printer Labels