Shop All Permanent Markers
Avery
Large Desk-Style Permanent Marker, Broad Chisel Tip, Purple, PK12
Mfr # 08884
Zoro # G6070274
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Tip Size 4.8 mm
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.63 lbs
Product Information
- Brand Avery
- MFR # 08884
- Zoro # G6070274
- UPC # 71709088842
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.8 mm |
Details
Item | Markers |
Color | Purple |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.63 lbs |
Series | MARKS A LOT® |
Marker Grade | General Use |
Description
Avery® MARKS A LOT Large Desk-Style Permanent Marker, Broad Chisel Tip, Purple, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- TEACHER CREATED RESOURCES Smart Start K-1 Story Paper, PK200 (TCR76511)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- T.Z. CASE INTERNATIONAL INC. TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver (EXC-118-S)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Black Ink, Dozen (8888)
- AVERY Black Permanent Marker, 36 PK (98206)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- AVERY Black Permanent Marker, Chisel Tip, 12 PK (07888)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Brown PK12 (08881)
- AVERY Marks A Lot Permanent Markers, Regu, PK2 (7902)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- Avery Permanent Markers