Shop All Permanent Markers
Avery
Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12
Mfr # 24800
Zoro # G6099771
product price: $11.45
/pk 12, $0.95/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size 4.8 mm
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.628 lbs
Product Information
- Brand Avery
- MFR # 24800
- Zoro # G6099771
- UPC # 71709248000
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.8 mm |
Details
Item | Markers |
Color | Assorted |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.628 lbs |
Series | MARKS A LOT® |
Marker Grade | General Use |
Description
Avery® MARKS A LOT Large Desk-Style Permanent Marker, Broad Chisel Tip, Assorted Colors, 12/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8" x 2-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY6)
- BSC PREFERRED 8 x 4 x 12'' - 1 Mil Gusseted Poly Bags, 1000PK (S-11072)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- AVERY Markers, Bullet Tip, 12 PK (24878)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- AVERY Marks A Lot Permanent Markers, Regu, PK2 (7902)
- AVERY Red Chisel Tip Marker (17887)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- AVERY Black Permanent Marker, Chisel Tip, 12 PK (07888)
- HEATHROW SCIENTIFIC Standard Fine Tip Sharpie Marker, PK12 (HS15092ZP)
- Avery Permanent Markers