Shop All Identification Labels
Avery
Label, Name, Ss, Rd Bdr, 100PK
Mfr # AVE5143
Zoro # G901818077
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color Red
- Max. Label Width 2-11/32"
- Finish Matte
Product Information
- Brand Avery
- MFR # AVE5143
- Zoro # G901818077
- UPC # 72782051433
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 2-11/32" |
Max. Label Length | 3-3/8" |
Details
Material | Paper |
Shape | Rectangle |
Color | Red |
Finish | Matte |
No. of Labels | 100 |
Adhesive | Removable |
Item | Border Print or Write Name Tags |
Type | Name Badge Label |
Features | Removable; Customizable; Curl Resistant |
Description
Easily create high-quality, professional name tags right from your home or office. These Self-Adhesive Name Badges stick securely but remove easily when your event is over. The removable adhesive is safe for most fabrics. They are not recommended for use on delicate materials. Easily import contact information and customize your badges with personal titles, company names, logos and more using the free online templates and designs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- SHOWA Cut A5, 1 PR (XC800L-08)
- HILLMAN English Black No Trespassing Sign 10 in. H X 14 in. W, 6PK (840147)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Unauthorized Personnel Keep Out (WS-Unauthorized Personnel Keep Out)
- AVERY Printable Blank Oval Labels, 1-1/, PK210 (8216)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- AVERY Label, Round, 1.25""Dia, Neonrd 6PK (AVE05497)
- AVERY Printable Blank Oval Labels, 1.5", PK90 (22814)
- AVERY Printable Blank Oval Labels, 1-1/8, PK63 (80502)
- BRADY Green and White Calibration Label, .625"H x 1.5"W, PK5 (WO-10-VP)
- Avery Safety Labels