Shop All Identification Labels
Avery
Label, Ghs Chemical, 8.5X11 Pk
Mfr # AVE60507
Zoro # G601817882
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- No. of Labels 500
- Max. Label Width 8-1/2"
Product Information
- Brand Avery
- MFR # AVE60507
- Zoro # G601817882
- UPC # 72782605070
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 8-1/2" |
Max. Label Length | 11" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
No. of Labels | 500 |
Type | Warning Label |
Finish | Matte |
Waterproof | Yes |
Features | Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Temperature Resistant |
Adhesive | Permanent |
UV Resistant | Yes |
Item | UltraDuty Warning Label |
Description
Get your organization's chemical labeling in compliance with the Globally Harmonized System by using these durable labels. UltraDuty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing and stand up to frequent use. With high-performance adhesive, they pass the BS5609 protocol for 90-day seawater immersion. Polyester film labels are ideal for labeling for drums, pails and totes. Easily customize and print your required labels on demand using ready-to-use, free, online templates or a special online, GHS Wizard labeling system. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed. Print using standard sheet-fed laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB1810ST)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness w/ 6192 Ultra-Lite Energy Absorber (6008-RS)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- TRU-SPEC Womens Tactical Pants, Size 8, Navy (1097)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, White PK (AVE5366)
- AVERY Industrial Adhesive Vinyl Labels, PK100 (61550)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- AVERY Label, Rectangle, Trublock, We 32PK (AVE22827)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- Avery Safety Labels