Shop All Identification Labels
Avery
Label, Ghs Chemical, 2X4, We 10PK
Mfr # AVE60505
Zoro # G801817897
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- UV Resistant Yes
- Adhesive Permanent
Product Information
- Brand Avery
- MFR # AVE60505
- Zoro # G801817897
- UPC # 72782605056
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 4" |
Max. Label Width | 2" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
UV Resistant | Yes |
Adhesive | Permanent |
Item | UltraDuty Warning Label |
Waterproof | Yes |
Type | Warning Label |
Features | Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Temperature Resistant |
Finish | Matte |
Description
Get your organization's chemical labeling in compliance with the Globally Harmonized System by using these durable labels. UltraDuty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing and stand up to frequent use. With high-performance adhesive, they pass the BS5609 protocol for 90-day seawater immersion. Polyester film labels are ideal for labeling for drums, pails and totes. Easily customize and print your required labels on demand using ready-to-use, free, online templates or a special online, GHS Wizard labeling system. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed. Print using standard sheet-fed laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- PIONEER Solid Vest, Navy, Small/Medium (V1021580U-S/M)
- BIG TIME PRODUCTS Med Mens Blizzard Glove (98626-23)
- KIWI Polish Shoe2.5Oz Liq Wht (11761)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, White PK (AVE5366)
- AVERY Direct Thermal Roll Labels, 2-1/8, PK140 (4153)
- AVERY Glossy Clear Round Labels, Sure F, PK500 (6582)
- AVERY Printable Blank Oval Labels, 1-1/, PK210 (8216)
- NEVS Labeling Flag - Imprinted - Notarize - Silver - 9/16" x 2" (NEV60435)
- Avery Safety Labels