Shop All Dividers & Tabs
Avery
Insertable Big Tab Dividers, 8-Tab, Letter
Mfr # 11112
Zoro # G7892275
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Features Double-Sided Gold Plastic Edge Reinforcing
- For Use With Ring Binders
- Tab Color Clear
- Color Buff
Product Information
- Brand Avery
- MFR # 11112
- Zoro # G7892275
- UPC # 72782111120
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Material | Plastic |
Features | Double-Sided Gold Plastic Edge Reinforcing |
For Use With | Ring Binders |
Tab Color | Clear |
Index Tabs - Item | Index Dividers |
Color | Buff |
Type | Customizable |
Weight | 0.176 lbs |
Tab Style | 8-Tab |
Index Divider Material | Paper |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Avery® Insertable Big Tab Dividers, 8-Tab, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- GHENT 68-1/2"x36" Plastic Whiteboard, Gloss (RM36SAWHN)
- BRADY LaserTab Polyester Lbls 0.2 in H x 0.65 in W White 21/PK (LAT-29-747-10)
- AVERY Avery® Big Tab™ Insertable Dividers 11109, Buff Paper, 5 Multicolor Tabs, 1 Set (7278211109)
- AVERY Dividers, Insert, Paper, 5Tab 24PK (AVE11113)
- AVERY Dividers, Write-On, Ersbl, 8Tb 48PK (AVE23078)
- AVERY Ready Index A-Z Tab Binder Dividers (11828)
- AVERY Dividers, Index, Xtra-Wd, 8Tab 5PK (AVE11441)
- AVERY Insertable Style Edge Tab Plastic 1-Pocket Dividers, 5-Tab, 11.25 x 9.25, Translucent (11292)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- Avery Dividers & Tabs