Shop All Highlighters
Avery
HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK4
Mfr # 24063
Zoro # G6099464
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
- Color Assorted
- Weight 0.176 lbs
- Highlighter Barrel Color Assortment Green/Black; Orange/Black; Pink/Black; Yellow/Black
- Highlighter Style Round Tank
Product Information
- Brand Avery
- MFR # 24063
- Zoro # G6099464
- UPC # 71709240639
- Country of Origin Mexico
- Category Highlighters
Details
Item | Highlighters |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 |
Color | Assorted |
Weight | 0.176 lbs |
Highlighter Barrel Color Assortment | Green/Black; Orange/Black; Pink/Black; Yellow/Black |
Highlighter Style | Round Tank |
Highlighter Ink Color Assortment | Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow |
Highlighter Tip Type | Chisel |
Grip Type | Smooth |
Description
Avery® HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, 4/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
- AVERY HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK24 (98189)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Blue 12PK (AVE24016)
- AVERY HI-LITER Pen-Style Highlighters, Chisel Tip, Fluorescent Pink, PK12 (23592)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Purple 12PK (AVE24060)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Green 12PK (AVE24020)
- AVERY Hi-Liter Value, Chisel Tip, 24/BX, Fluorescent/YW 24PK (AVE98189)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Orange PK12 (25006B)
- Avery Highlighters