Shop All Binders
Avery
HeavyDuty View Binder, Locking 1Touch
Mfr # 79327
Zoro # G9754947
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color Red
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 5" |
Front Cover Insert Size | 9.13 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.63 x 11.25 |
Spine Insert Size | 4.13 x 11.25 |
Details
Binder Sheet Capacity | 1050 |
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Locking Rings—Keep pages secure. |
Item | HeavyDuty View Binder,Locking 1Touch |
Holding Capacity | 5" |
Weight | 2.9 lbs |
Binder Color(s) | Red |
Ring Style | One Touch EZD Ring |
Ring Mounting | Spine |
Binder Style | View |
Inside Pocket Description | Two Front; Two Back |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Description
HeavyDuty View Binder,Locking 1Touch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Feed Wheel (020517)
- BUSINESS SOURCE Heavyduty View Binder, Black (BSN19750)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- AVERY 2" x 2" GHS Chemical Labels for Inkjet Printers, 600 labels/50-sheets (7278260526)
- AVERY View Binder, Slant Ring, DuraHinge, 1in Cap., Blue; BINDER, DURAVIEW, SLANT, 1in, BE (17014)
- AVERY 1" Durable Binder, Black, 11 x 8.5 (AVE09300)
- AVERY Binder, Round Ring, Label Holder, 2", Black (04501)
- AVERY Economy Showcase View 3 Ring Binder, 2 (19701)
- AVERY 2" D-Ring Binder, Heavy Duty, Maroon (AVE79362)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- BUSINESS SOURCE Navy D ring Binder 1" Binder Capacity Letter (26973)
- Avery Binders