Shop All Binders
Avery
Heavy-Duty Non Stick View Binder, 3 Rings, 2" Cap, 11x8.5, White, PK4
Mfr # 79790
Zoro # G201859688
product price: $63.15
/pk 4, $15.79/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Slant Rings—Holds more sheets than the same size round rings.
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Spine Insert Size | 2 x 10.75 |
Back Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 540 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Slant Rings—Holds more sheets than the same size round rings. |
Holding Capacity | 2" |
Item | Binders |
Weight | 5.115 lbs |
Inside Pocket Description | Four Clear Interior Pockets |
Binder Type | Ring |
Binder Style | View |
Ring Mounting | Back |
Binder Color(s) | White |
Ring Style | Slant |
Insert Description | Front |
Description
With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge® design is stronger and lasts longer. DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings (exposed rivets on back). Customize your title page using free templates and designs at Avery® Design & Print Online.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Softfeel, Bp, Med, Bk, PK36 (SCSM361BK)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- DECKER TAPE PRODUCTS Label, DL5240, D.O.T. CLASS 8 CORROSIVE, 4" X 4" (DL5240)
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- AVERY Economy Clear View 3 Ring Binders, 1 Inc (19601)
- AVERY Sleeve, Plastic, Crnrlock, Ast 3PK (AVE75310)
- AVERY Economy Binder, 2" Round Rings, 375-Sheet (7771103501)
- AVERY 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- CASE IT Z-System 2-in-1 Zipper Binder, 3 Rings (x2), 1.5" Capacity (x2), 11 x 8.5, Black/Gray Accents (Z-176 BLK)
- Avery Binders