Shop All Binders
Avery
HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk
Mfr # 79766
Zoro # G1374163
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Number of Rings 3
- Size 11 x 8.5
- Weight 0.8 lbs
- Ring Style One Touch Slant D-Ring
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 0.5" |
Details
Binder Sheet Capacity | 120 |
Color | Black |
Number of Rings | 3 |
Item | HD View Binder w/DuraHinge and Locking O |
Weight | 0.8 lbs |
Ring Style | One Touch Slant D-Ring |
Insert Description | Front; Spine |
Ring Mounting | Back |
Binder Color(s) | Black |
Binder Type | Ring |
Binder Style | View |
Description
Item HD View Binder w/DuraHinge and Locking O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand Masker Paper Blade (00051131067950)
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- ZEBRA PEN Sarasa Dry X1 Gel Retractable RDI 0.7mm Blue Dozen (45620)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA4)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- AVERY 4" D-Ring Binder, Heavy Duty, White (AVE79104)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- AVERY Heavy-Duty View Binders, Orchid, 1" Slan (79272)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- AVERY Binder, EZD Ring, Label Holder, 5", Black (08901)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- Avery Binders