Shop All Glues
Avery
Glue Stick, White, 1.27 oz
Mfr # 98001
Zoro # G202683985
product price: $8.59
/pk 18, $0.48/ea
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 1.27 oz
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- VULCAN Plumbers Tape 1/2X.004X260In (W974)
- PERMATEX Permatex Spray - n - Seal Leak Repair 12 oz.can (82099)
- TITEBOND Epoxy Adhesive, Tan, 1 gal, Stick (3916)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- AVERY Glue Stick, White, 0.26 oz (164)
- AVERY Glue Stick, White, 0.26 oz (171)
- AVERY Glue Stick, White, 1.27 oz (191)
- AVERY Construction Adhesive, White, 1.27 oz (192)
- AVERY Spray Gel, Orange, 24 fl oz (100)
- ARROW FASTENER Superpower Set Glue Sticks, 4 in (BSS6-4)
- Avery Glues