Shop All Identification Labels
Avery
File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Red PK
Mfr # AVE5066
Zoro # G801818221
product price: $40.69
/pk 1500, $0.03/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color Red
- Features Permanent Adhesive; Stick & Stay; Jam Resistant; Reusable
Product Information
- Brand Avery
- MFR # AVE5066
- Zoro # G801818221
- UPC # 72782050665
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | Red |
Features | Permanent Adhesive; Stick & Stay; Jam Resistant; Reusable |
Finish | Matte |
Item | TrueBlock File Folder Labels |
Adhesive | Permanent |
Type | File Folder Label |
No. of Labels | 1500 |
Description
Create professional-looking file folder labels for easy and quick file identification. Labels with TrueBlock completely cover everything underneath so you can reuse mailing tubes, boxes and more. Bright white labels have permanent adhesive that sticks without lift or curl. Each sheet of labels is acid-free, jam-free and smudge-free. Each sheet has labels sized to fit 1/3-cut tabs. File folder labels are compatible with inkjet and laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (KD722PF420)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- AVERY Round Labels, Permanent Adhesive, PK72 (22836)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- AVERY Easy Align Self-Laminating ID Labe, PK50 (755)
- AVERY Label, Ghs Chemical, 8.5X11 Pk (AVE60507)
- AVERY Glossy Clear Round Labels, Sure F, PK500 (6582)
- AVERY Direct Thermal Roll Labels, 2-5/1, PK300 (4190)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK (Z-462FIRE-20PK)
- Avery Safety Labels