Shop All Binders
Avery
Economy Binder, 1" Round Rings, 175-Sheet
Mfr # 7771103300
Zoro # G2118008
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 175
- Color Royal Blue
- Number of Rings 3
- Material Vinyl
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 175 |
Color | Royal Blue |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Non Locking Mechanism |
Number of Pockets | 2 |
Item | Economy Binder,1" Round Rings,175-Sheet |
Type | Reference Binder |
Ring Type | Round Ring |
Post Consumer Waste | 0.43 |
Pocket Location | Internal |
Recycled Content | 0.54 |
Recycled | Yes |
Accessibility | Book Fold |
Sheet Standard | Letter |
Description
Item Economy Binder,1 In. Round Rings,175-Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- TEACHER CREATED RESOURCES Better Than Paper® Mounting Tape, 1in x 19.6ft, PK3 (TCR77298)
- AVERY Round Ring Binder, 1", Black (27257)
- AVERY Mini View Binder, Round Ring, 1", White (17116)
- AVERY 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- AVERY 1" Slant Ring Durable Binder, Blue (AVE17014)
- AVERY Binder, Durable, Slant Rings, 3", Black (27650)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- AVERY UltraDuty SDS Binder Bundle (77714)
- UNIVERSAL Universal Suede Finish Vinyl Round Ring Binder, 3" Capacity, Red (UNV30409***)
- Avery Binders