Shop All Shipping Labels
Avery
Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000
Mfr # 05267
Zoro # G7328468
original price:
$19.45
10% off
new price: $17.49
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Weight 0.636 lbs
Product Information
- Brand Avery
- MFR # 05267
- Zoro # G7328468
- UPC # 72782052676
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 0.5 x 1.75 |
Details
Item | Labels |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Weight | 0.636 lbs |
Features | Return Address Labels for Laser Printers |
Labels Per Sheet | 80 |
Labels Per Unit | 2000 |
Machine Compatibility | Laser Printers |
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 0.5 x 1.75, White, 80/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1" Round Ring Binder, White (UNV20962)
- BRADY LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.65 in W White 27/PK (LAT-3-410-10)
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 20", Kraft, 50/Case (P2020K)
- AVERY Label, Ezpeel, Laser, 1.5X4, Cl 700PK (AVE5662)
- AVERY Avery® White Shipping Labels With TrueBlock Technology, 8-1/2" x 11", 25 Labels Per Pack (8165)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack (6876)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- AVERY Label, Copier, 1.4X2.8, We 2400PK (AVE5363)
- AVERY 5735 White Send & Reply Piggyback Labels, 240PK (1545735)
- AVERY Avery® Easy Peel Laser Mailing Labels, 2/3 x 1-3/4, White, 6000/Pack (5155)
- Avery Package Labels & Shipping Equipment