Shop All Shipping Labels
Avery
Easy Peel White Address Labels w/Sure Feed, Inkjet, 1.33x4, PK1400
Mfr # 08462
Zoro # G7327174
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Features Mailing Address Labels for Inkjet Printers
Product Information
- Brand Avery
- MFR # 08462
- Zoro # G7327174
- UPC # 72782084622
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1.33 x 4 |
Details
Item | Labels |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Features | Mailing Address Labels for Inkjet Printers |
Weight | 2.34 lbs |
Labels Per Sheet | 14 |
Machine Compatibility | Inkjet Printers |
Labels Per Unit | 1400 |
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Inkjet Printers, 1.33 x 4, White, 14/Sheet, 100 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Black Aluminum Briefcases 17.5" (SPC-941G)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- AVERY Labels, Therm, 4X6, 1Rl, Wht Pk (AVE4131)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 3-3/4 x 4-3/4, Matte White, 100/Pack (6878)
- AVERY Shipping Labels/Paper Receipt, 5-1, PK100 (27900)
- AVERY Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK800, 800PK (5817)
- AVERY Avery® Self-Adhesive Address Labels for Copiers, 1-3/8 x 2-13/16, White, 2400/Box (5363)
- AVERY Easy Peel Address Labels, Sure F, PK3000 (5160)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 2" x 3", Fluorescent Red, 500/Roll (DL3601)
- Avery Shipping Labels