Shop All Shipping Labels
Avery
Easy Peel White Address Labels, Laser Printers, 1 x 4, White, PK500
Mfr # 05261
Zoro # G4065249
product price: $15.95
/pk 500, $0.03/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 1 x 4
- Weight 0.646 lbs
- Color White
- Features Mailing Address Labels for Laser Printers
Product Information
- Brand Avery
- MFR # 05261
- Zoro # G4065249
- UPC # 72782052614
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1 x 4 |
Details
Item | Labels |
Material | Paper |
Weight | 0.646 lbs |
Color | White |
Features | Mailing Address Labels for Laser Printers |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Labels Per Sheet | 20 |
Machine Compatibility | Laser Printers |
Labels Per Unit | 500 |
Description
Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 4, White, 20/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- SHURTAPE Filament Tape, 48mm x 55m, 5.4 mil, PK24 (GS 501)
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 (43914)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- AVERY Shipping Labels w/ TrueBlock Technology, Inkjet Printers, 3.33 x 4, White, 150PK (08164)
- AVERY Matte Clear Easy Peel Mailing Labels, Laser Printers, 3.33 x 4, PK60 (15664)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 1400PK (AVE5162)
- AVERY Matte Clear Easy Peel Mailing Labels w/Sure Feed Technology, Inkjet Printers, 0.5x1.75, Clear, 800PK (18667)
- AVERY Label, Wthrprf, Shpng, 5.5X8.5 100PK (AVE5526)
- AVERY TrueBlock Shipping Labels, Sure, PK1000 (5163)
- TAPECASE Blank Inventory Control Label Orange 2"W, Pk1000 (16U841)
- Avery Package Labels & Shipping Equipment