Shop All Binders
Avery
Durable View Binder, DuraHinge, 3 Rings, 3" Cap, 11 x 8.5, White, PK4
Mfr # 17030
Zoro # G5212600
product price: $51.99
/pk 4, $13.00/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features 4 Binders/Pack
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 670 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | 4 Binders/Pack |
Weight | 6.116 lbs |
Item | Binders |
Ring Mounting | Back |
Insert Description | Front; Spine; Back |
Binder Color(s) | White |
Binder Style | View |
Ring Style | Slant D-Ring |
Binder Type | Ring |
Description
Avery® Durable View Binder with DuraHinge and Slant Rings, 3 Rings, 3" Capacity, 11 x 8.5, White, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- ZORO SELECT Strapping Kit, Polyester, 4000 ft. L (2CXL7)
- TARGUS Groove Notebook Backpack, CVR600 (CVR600)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- AVERY 1/2" Round Flexi-View Binder, Black, 11 x 8.5 (AVE15767)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- AVERY Economy Showcase View 3 Ring Binder, 2 (19701)
- AVERY 1" Round Economy Binder, Blue, 11 x 8.5 (AVE03300)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79989)
- AVERY Heavy-Duty View Binders, Mint, 1" Slant (79270)
- SAMSILL Economy View Binder .5" W, PK6, I08517 (I08517)
- Avery Binders