Shop All Binders
Avery
Durable View Binder, 1/2" Slant Rings, Dur
Mfr # 7771117002
Zoro # G2118839
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1/2 in
- Binder Sheet Capacity 120
- Color White
- Number of Rings 3
- Material Polypropylene
Product Information
Dimensions
Binder Ring Size | 1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 120 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Sturdy, Pocket, Durable, Flexible, Tear Resistant, Split Resistant |
Number of Pockets | 2 |
Item | Durable View Binder,1/2" Slant Rings,Dur |
Ring Type | Slant Ring |
Type | Ring Binder |
Recycled | Yes |
Pocket Location | Internal |
Recycled Content | 0.49 |
Sheet Standard | Letter |
Description
Item Durable View Binder,1/2 In. Slant Rings,Dur
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- COOLCRAFTS File Folders- 1/3 Cut- One-Ply Top Tab- 3rd Position- Legal- Manila, 100PK (CO885371)
- ZORO SELECT Magnetic Clip, Strength, 3 Lb, PK2 (3DXY5)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- AVERY Binder, Durable, Slant Rings, 1.5", Green (27353)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- AVERY Two-Tone View 2" 3-Ring Binders with Poc (17236)
- AVERY Binder, View, Hd, Ezd, 5"", Rd 2PK (AVE79327)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- Avery Binders