Shop All File Folders
Avery Dennison
Write-On Tab Divider, 8 Tab, White, Pk24
Mfr # 11507
Zoro # G5013009
product price: $47.99
/pk 24, $2.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Features White Dividers
- Tab Color White
Product Information
- Brand Avery Dennison
- MFR # 11507
- Zoro # G5013009
- UPC # 072782115074
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plain Tab Write and Erase Dividers |
Color | White |
Features | White Dividers |
Tab Color | White |
For Use With | Ring Binders |
Orientation | Side Tab |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Tab Material | Paper |
Tab Style | 8-Tab |
Index Divider Color | White |
Form Quantity | 24 Sets |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Customizable |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Description
Write-On Plain-Tab Dividers, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- MACO Labels, Lsr/Ink, 5.5X85,200Ct Pk (MACML0200)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- SMEAD Smead, KRAFT 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, KRAFT, 50PK (14813)
- Avery Dennison File Folders