Shop All File Folders
Avery Dennison
Write & Erase Plastic Divider, Assorted Colors, Pk8
Mfr # 16171
Zoro # G6248877
original price:
$7.98
17% off
new price: $6.55
/pk 8, $0.82/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- Tab Color Assorted
- Features Big Tab™—Three-hole punched.
Product Information
- Brand Avery Dennison
- MFR # 16171
- Zoro # G6248877
- UPC # 072782161712
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Big Tab Write and Erase Durable Plastic Dividers |
Color | Multicolor |
Tab Color | Assorted |
Features | Big Tab™—Three-hole punched. |
For Use With | Ring Binders |
Index Divider Type | Customizable |
Tab Material | Plastic |
Index Divider Style | Customizable |
Tab Color Assortment | Blue; Beige; Ivory; Lavendar; Light Blue; Violet |
Index Divider Material | Plastic |
Index Divider Color Assortment | Blue; Beige; Lavendar; Light Blue; Light Purple; Powder Blue; Violet; White |
Orientation | Side Tab |
Index Divider Color | Assorted |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 1 Set |
Tab Style | 8-Tab |
Description
Index,TranslucentTab,Ast,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- POST-IT Notes, Value Pack, 1.5X2, 24Pk (MMM65324APVAD)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Cl (65986)
- Avery Dennison File Folders