Shop All File Folders
Avery Dennison
Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor
Mfr # 23079
Zoro # G6248789
product price: $2.59
/pk 8, $0.32/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 8
- Width 11"
- Color Multicolor
- Material Paper
- Size Letter
Product Information
- Brand Avery Dennison
- MFR # 23079
- Zoro # G6248789
- UPC # 072782230791
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Tabs |
Number of Tabs | 8 |
Color | Multicolor |
Material | Paper |
Divider Color | White |
Tab Color | Assorted |
For Use With | Ring Binders |
Features | 3-Hole Punched |
Tab Cuts Visible | 8 |
Index Divider Style | Customizable |
Index Divider Color | White |
Form Quantity | 1 Set |
Punched/Unpunched | 3-Hole Punched |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Tab Material | Laminated Paper |
Tab Style | 8-Tab |
Index Divider Material | Paper |
Orientation | Side Tab |
Index Divider Type | Customizable |
Description
Tab Message Blank, Divider Color White, Number of Tabs 8, Tab Cuts Visible 8, Material Paper, Index Tabs, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case (P6048KHD)
- SPARCO Cash Box, w/ 2 Keys, 10 Compartments, 15-2/5"x10-1/2"x2-1/4, GY (SPR15500)
- POST-IT Dispenser, Notes, Flags, Canary (DS-100)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Printable Index Dividers, 8 Tabs, Clear with Color (11419)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Red, PK10 (UNV10250)
- Avery Dennison File Folders