Shop All File Folders
Avery Dennison
Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White
Mfr # 23075
Zoro # G6248816
product price: $1.39
/pk 5, $0.28/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 5
- Width 11"
- Color White
- Size Letter
- For Use With 3-Ring Binders, Laser/InkJet Printers
Product Information
- Brand Avery Dennison
- MFR # 23075
- Zoro # G6248816
- UPC # 072782230753
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Tabs |
Number of Tabs | 5 |
Color | White |
For Use With | 3-Ring Binders, Laser/InkJet Printers |
Divider Color | White |
Tab Color | White |
Tab Cuts Visible | 5 |
Features | 3-Hole Punched |
Index Divider Type | Customizable |
Form Quantity | 1 Set |
Tab Style | 5-Tab |
Index Divider Material | Paper |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Tab Material | Laminated Paper |
Orientation | Side Tab |
Index Divider Color | White |
Index Divider Style | Customizable |
Punched/Unpunched | 3-Hole Punched |
Description
Tab Message Blank, Divider Color White, Number of Tabs 5, Tab Cuts Visible 5, For Use With 3-Ring Binders, Laser/InkJet Printers, Index Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- LOCKWOOD MANUFACTURING 1-Column Mail Tray Caddie, Holds 10 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- ZORO SELECT Reclosable Poly Bag Slide Seal 12" x 16", 3 mil, Clear, Pk250 (9AEK6)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Plastic Dividers, 8 Tab, Pk8 (23084)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- SMEAD Cover, Report, Ltr, Dbe (81354)
- Avery Dennison File Folders