Shop All Printer Labels
Avery Dennison
White Removable File Folder Labels, Pk750
Mfr # 8066
Zoro # G5010629
product price: $29.59
/pk 750, $0.04/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 3 7/16 in
- Material Paper
- Application Shipping and Mailing, File and Folder Identification
- Background Color White
Product Information
- Brand Avery Dennison
- MFR # 8066
- Zoro # G5010629
- UPC # 072782080662
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3 7/16 in |
Label Width | 2/3 in |
Sheet Width | 8 1/2 in |
Sheet Size | 8 1/2 in x 11 in |
Sheet Length | 11 in |
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Precut Label Sheet |
Material | Paper |
Application | Shipping and Mailing, File and Folder Identification |
Background Color | White |
Adhesive | Adhesive |
Die Cut | 1/3-Cut |
Shape | Rectangular |
Label Material | Paper |
Label Finish | Matte |
For Print Method | Inkjet, Laser |
Label Media Format | Precut Sheet |
Label Color | White |
Features | 1/3 Cut Top Tab—8.5 x 11 sheets. |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Tab Style | Top Tab |
Description
Precut Label Sheet, For Print Method Inkjet, Laser, Label Color White, Label Finish Matte, Label Height 3 7/16 in, Label Material Paper, Label Width 2/3 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Shipping and Mailing, File and Folder Identification, Label Media Format Precut Sheet, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE DuraGlobe Monthly Desk Pad Calendar, 22 x 17, 2020 (C177227)
- BROTHER INTERNATIONAL High Yield Black Ink Cartridge (LC103BK)
- PENDAFLEX Hanging File Folders, Burgundy, PK25 (PFX415215BUR)
- AMERCAREROYAL Filter Envelope, Fry Oil, 14 in. x 22.25 in. with 1.5 in. Hole, 100PK (FE1422W)
- AVERY DENNISON Disk Labels, PK375 (6490)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- AVERY DENNISON Label, Laser, 30-Up, White, PK7500 (45160)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- Avery Dennison Printer Labels