Shop All Food Labels
Avery Dennison
White Blank Labels for Monarch® 1131®, 2500/Roll, PK8
Mfr # FG-122
Zoro # G400452673
$73.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avery Dennison
- MFR # FG-122
- Zoro # G400452673
- Country of Origin Unknown
- Category Food Labels
Description
Monarch® 1131® stock labels; Fits Monarch® 1131® labeler guns -including all sub-models; Label size: 3/4 in x 7/16 in; White color; fully blank; Use for pricing, promotions, date and lot coding, inventory control and product identification; Freezer grade labels suitable for use in room-temperature and cold and freezer environments to -10 degrees (24 hours for ultimate adhesion); Weather-resistant, durable outdoor labels with all-temperature adhesive suitable for outdoor environments and exposure to chemicals (906008); Designed to remove cleanly from most surfaces in a room temperature environment; Meets FDA specifications for adhesives for direct application on edible surfaces (906009 and 900221); 1 black ink roller included with each sleeve, located in the middle of the rolls; 2,500 labels per roll; 8 rolls per box; 20,000 total labels per box; This item is also listed under the number: 000239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCRAFT Plug, Drain (HDS-13)
- PYREX 1 cups Glass Clear Measuring Cup (6001074)
- HOBART Bj 48" Cap Thermostat (00-922020)
- ZIPLOC Zipper Freezer Bags, 2 gal, 13" x 15", Clear, PK10, 10PK (665258)
- AVERY DENNISON White Use By Labels for Monarch® 1131®, 2500/Roll, PK8 (FG-712)
- AVERY DENNISON 1-Line Monarch® 1131® Label Gun (1131-03)
- COMMERCIAL DaySpenser 1 in Label Dispenser (81434)
- NEVS DaySpots - Wednesday 2" circle White w/Red (DDOT-W2)
- NEVS DaySpots - Tuesday 2" circle White w/Yellow (DDOT-T2)
- NEVS DaySpot Set - Monday thru Sunday 2" circle Assorted (DDOT-SET2)
- DAYMARK Day Label, Saturday, 3-1/4 In. W, PK500 (1122126)
- Avery Dennison Food Labels