Shop All File Folders
Avery Dennison
Ultra Tab, Assorted, Pk48, Width: 1-1/2"
Mfr # 74757
Zoro # G5429140
product price: $7.39
/pk 48, $0.15/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Body: Clear
- Size 2" x 1-1/2"
- Tab Cut 1/5-Cut
- Height 1.5"
Product Information
- Brand Avery Dennison
- MFR # 74757
- Zoro # G5429140
- UPC # 072782747572
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1-1/2" |
Size | 2" x 1-1/2" |
Height | 1.5" |
Details
Item | Repositionable Multiuse Tabs |
Color | Body: Clear |
Tab Cut | 1/5-Cut |
Features | Standard Tabs—Standard 2" x 1.5" tabs provide plenty of labeling space without getting in the way. |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Plastic |
Assortment | Blue; Green; Red |
Description
Tab,Poly,Prim,Ast,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Spring, Dr Pawl (017920)
- TAPE LOGIC Tape Logic® Labels, "Partial", 3" x 5", Fluorescent Yellow, 500/Roll (DL1123)
- BETTER OFFICE PRODUCTS Spiral Notebooks, College Rule, 100 Sheet, 10.5in. x 8in. Abstract Fashion Marble Design Covers, 2PK (25702)
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- SMEAD Classification Folder- 1Div-2 in. Exp- .4 Cut- Ltr- 10-BX- BE (SMD13721)
- Avery Dennison File Folders