Shop All File Folders
Avery Dennison
Two-Pocket File Folder, White, PK25
Mfr # 47991
Zoro # G5011861
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Embossed Standard Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 40 Sheets
- File Size Letter
Product Information
- Brand Avery Dennison
- MFR # 47991
- Zoro # G5011861
- UPC # 077711479913
- Country of Origin Multiple
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Two-Pocket Folders, 25 Folders |
Color | White |
Material | Embossed Standard Paper |
Paper Capacity | 40 Sheets |
Sheet Capacity | 40 |
Features | Scuff Resistant, Pocket, Die-cut, Textured |
Capacity | 40 Sheets |
Weight | 3 lbs |
Cover Material | Embossed Standard Paper |
Inside Pockets | One Back; One Front |
Business Card Holder | Inside Front Cover |
Front Cover Color | White |
Description
Two-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE HD Carpet Napping Shear, Curved Handles , 8-3/8" (GP718C)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- XEROX Copy Paper, 24lb, Letter, White, PK500 (3R11540)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk40 (74759)
- AVERY DENNISON Plastic Dividers, 8 Tab, Pk8 (23084)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01053)
- Avery Dennison File Folders